missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Disposable Base Molds, 0.95 x 0.95 x 0.2 in. (24 x 24 x 5mm)

Promote rapid paraffin hardening with Epredia™ Shandon™ Disposable Base Molds.

150.00 € - 197.00 €

Specifications

Product Type Base Mold
Material Plastic
Depth (Metric) 5 mm
Depth (English) 0.2 in.
Disposable Single-use
View More Specs

Products 5
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
12503557
View Documents
Epredia™
41740
7 mm 7 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12559036
View Documents
Epredia™
41741
15 mm 15 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12542696
View Documents
Epredia™
41742
24 mm 24 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12613036
View Documents
Epredia™
41743
24 mm 30 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11356810
View Documents
Epredia™
41744
24 mm 37 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Constructed of rigid transparent plastic
Specifications

Specifications

Base Mold
5 mm
Single-use
Plastic
0.2 in.
Videos
SDS
Documents

Documents

Product Certifications