missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Dual Blade Manual Bone Saw: Replacement Blades
Replacement Blades for use with Shandon Dual Blade Manual Bone Saw.
56.40 €
Specifications
For Use With (Equipment) | Dual Blade Manual Bone Saw (1001797) |
---|---|
Includes | Replacement blade set (includes links) |
Length (English) | 7 in. |
Length (Metric) | 17.8 cm |
Width (English) | 9 in. |
Description
High-quality blades for use with Shandon Dual Blade Manual Bone Saw.
Specifications
Dual Blade Manual Bone Saw (1001797) | |
7 in. | |
9 in. |
Replacement blade set (includes links) | |
17.8 cm | |
22.9 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Epredia™ Shandon™ Dual Blade Manual Bone Saw: Replacement Blades