missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Product Code. 12542736 Shop All Epredia Products
Click to view available options
Product Type:
Formaldehyde Neutralizer Pad
Length (English):
10 in.
20 in.
Width (English):
8 in.
16 in.
missing translation for 'unitSize'
Pack of 100
Pack of 400
Pack of 50
This item is not returnable. View return policy

Product Code. 12542736

missing translation for 'mfr': Epredia™ 5643

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Absorb and lock in liquids with Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

  • Fiber resists tearing, even when saturated
  • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
  • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags
TRUSTED_SUSTAINABILITY

Specifications

Product Type Formaldehyde Neutralizer Pad
Filter Type Formaldehyde
Length (English) 20 in.
Quantity 100/Cs.
Width (English) 16 in.
Width (Metric) 406.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.