missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ Polypropylene Medicinal Sharps Container

Product Code. 12943525
Click to view available options
Capacity (Metric):
1.0 L
2.0 L
4 L
7 L
9 L
13 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12943525

Brand: Sharpsafe™ 41602430

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use in public access areas such as A&E and Out-patients. Sharpsafe™ Polypropylene Medicinal Sharps Container allows easy disposal of sharps but provides added security for both the user and the general public. The Protected Access range also discourages the use of the sharps container for non sharps waste, avoiding unnecessary waste disposal costs.

  • Yellow with orange lid
  • Clear British Standard markings
  • Visible fill line

Specifications

Capacity (Metric) 1.0 L
Certifications/Compliance Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
Closure Type Lid
Closure Color Yellow
Model 4160 Rectangular
Quantity 1 Ea.
Includes Closure
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.