missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ Polypropylene Non-medicinal Sharps Container
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
7 L
13 L
Unit Size:
Each
Description
- Yellow with orange lid
- Clear British Standard markings
- Visible fill line
Specifications
Specifications
| Capacity (Metric) | 0.6 L |
| Certifications/Compliance | Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved |
| Closure Type | Orange Lid |
| Model | 4150 Pocket Type |
| Quantity | 1 Ea. |
| Includes | Closure |
| For Use With (Application) | Incinerator or alternative treatment |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction