missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ Polypropylene Non-medicinal Sharps Container

Product Code. 12953525
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
7 L
13 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12953525

Brand: Sharpsafe™ 41602410

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use in public access areas such as A&E and out-patients. Sharpsafe™ Polypropylene Non-medicinal Sharps Container conforms to the UN standard covering the transport of dangerous goods.

  • UN approved
  • Sharpsguard
  • Rectangular shape
  • Simple to assemble
  • Yellow with orange lids
  • Conforms to BS 7320:1990, UN 3291,
  • Polypropylene for incineration or alternative treatment

Specifications

Capacity (Metric) 1 L
Certifications/Compliance BS 7320, AFNOR NX30-500, UN 3291
Closure Type Lid
Color Yellow, Orange
Model 4160
Quantity 1 Ea.
Includes Closure
For Use With (Application) Designed for use in public access areas such as A&E and out-patients
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.