missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Daniels Healthcare™ Sharpsguard™ Orange Multi-Purpose Sharps Container with Pail Handle
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
9.27 L
17.86 L
Height (Metric):
249 mm
343 mm
Length (Metric):
275 mm
327 mm
Opening Size (Metric):
48 mm x 148 mm (L x W)
58 mm x 148 mm (L x W)
missing translation for 'unitSize'
Each
Beschreibung
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- Wide aperture allows economical and convenient disposal of large items
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Spezifikation
Spezifikation
| Capacity (Metric) | 9.27 L |
| Certifications/Compliance | BS 7320: 1990, ISO 9002 |
| Closure Type | Lid |
| Color | Yellow, Orange |
| Height (Metric) | 249 mm |
| Length (Metric) | 275 mm |
| Opening Size (Metric) | 48 mm x 148 mm (L x W) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Opening | 275 mm |
| For Use With (Application) | Sharps Container |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur