missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ pharmi 22 Multi-Purpose 21.01L Waste Container

An ideal general-purpose pharmaceutical waste container for the disposal of medicinal waste in original packaging. Sharpsguard™ pharmi 22 Multi-Purpose 21.01L Waste Container is supplied with lid assembled.

Brand:  Daniels Healthcare DD220

Product Code. 12312449

  • 53.55 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Rigid polypropylene construction and wall thickness
  • Offers outstanding protection against penetrating sharps and leaking fluids
  • When container is full to the fill line it must be locked and disposed of safely
  • All have clear British Standard markings, user instructions and a visible fill line
Specifications

Specifications

21.01 L
Lid
345 mm
148 x 78 mm (L x W)
Designed for the safe collection, transportation and disposal of medicinal waste in original packaging i.e tablets or bottles
BS 7320: 1990, ISO 9002
Blue
330 mm
Autoclavable
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers