missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ pharmi 5 Multi-Purpose 4.68L Waste Container
An ideal general-purpose pharmaceutical waste container for the disposal of medicinal waste in original packaging. Sharpsguard™ pharmi 5 Multi-Purpose 4.68L Waste Container is supplied with lid assembled.
Brand: Daniels Healthcare DD205
Description
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
4.68 L | |
Lid | |
285 mm | |
77 x 45 mm (L x W) | |
Autoclavable | |
Polypropylene |
BS 7320: 1990, ISO 9002 | |
Blue | |
176 mm | |
2 Pk. | |
Designed for the safe collection, transportation and disposal of medicinal waste in original packaging i.e tablets or bottles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sharpsguard™ pharmi 5 Multi-Purpose 4.68L Waste Container > Dimensions: 176L x 285mmH; Capacity: 5L; Color: blue
Spot an opportunity for improvement?Share a Content Correction