missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Daniels Healthcare™ Sharpsguard™ Polypropylene General Purpose Sharps Container
Click to view available options
Capacity (Metric):
2.5 L
3.75 L
5 L
7 L
Height (Metric):
163 mm
205 mm
218 mm
285 mm
Length (Metric):
176 mm
248 mm
Certifications/Compliance:
BS 7320: 1990, ISO 9002
BS7320:1990, UN3291, AFNOR, NFX 30-500
missing translation for 'unitSize'
Each
Description
- Maximum capacity in the minimum working space
- Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
- All have clear British Standard markings, user instructions and a visible fill line
- A robust side handle prevents the container rolling for safe transportation and ease of disposal
- Handle prevents the container rolling the unlikely event it is dropped, and allows the container to be hung onto a POUDS™ bracket
Specifications
Specifications
| Capacity (Metric) | 7 L |
| Certifications/Compliance | BS 7320: 1990, ISO 9002 |
| Closure Type | Lid |
| Color | Yellow, Red |
| Height (Metric) | 205 mm |
| Length (Metric) | 248 mm |
| Opening Size (Metric) | 77 x 45 mm (L x W) |
| Autoclavable | Autoclavable |
| For Use With (Application) | For easy transportation |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction