missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Daniels Healthcare™ Sharpsguard™ Polypropylene General Purpose Sharps Container
Use this general-purpose sharps container for outstanding protection against penetrating sharps and leaking fluids. Daniels Healthcarer™ Sharpsguard™ Polypropylene General Purpose Sharps Containers feature rigid polypropylene construction and wall thickness designed to meet demands for strength, simplicity and value.
15.65 € - 21.55 €
Specifications
Closure Type | Lid |
---|---|
Opening Size (Metric) | 77 x 45 mm (L x W) |
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | Height (Metric) | Length (Metric) | Capacity (Metric) | Certifications/Compliance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Capacity (Metric) | Certifications/Compliance | Price | Quantity & Availability | ||
12332439
|
Daniels Healthcare™
DD472OL |
163 mm | 176 mm | 2.5 L | BS 7320: 1990, ISO 9002 | N/A | |||
12342439
|
Daniels Healthcare™
DD474OL |
218 mm | 176 mm | 3.75 L | BS 7320: 1990, ISO 9002 |
21.55 €
Each |
In Stock
Log in to see stock. |
||
12352439
|
Daniels Healthcare™
DD471OL |
285 mm | 176 mm | 5 L | BS 7320: 1990, ISO 9002 | N/A | |||
12923495
|
Daniels Healthcare™
DD474YL |
218 mm | 176 mm | 3.75 L | BS7320:1990, UN3291, AFNOR, NFX 30-500 | N/A | |||
12933495
|
Daniels Healthcare™
DD471YL |
285 mm | 176 mm | 5 L | BS7320:1990, UN3291, AFNOR, NFX 30-500 | N/A | |||
12362439
|
Daniels Healthcare™
DD473OL |
205 mm | 248 mm | 7 L | BS 7320: 1990, ISO 9002 | N/A | |||
Description
- Maximum capacity in the minimum working space
- Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
- All have clear British Standard markings, user instructions and a visible fill line
- A robust side handle prevents the container rolling for safe transportation and ease of disposal
- Handle prevents the container rolling the unlikely event it is dropped, and allows the container to be hung onto a POUDS™ bracket
Specifications
Lid | |
77 x 45 mm (L x W) | |
Autoclavable | |
Polypropylene |