missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shop All Thermo Scientific Products
Click to view available options
Holds:
Boxes (100/4 Racks)
Boxes (100/5 Racks)
Boxes (120/6 Racks)
Boxes (125/5 Racks)
Boxes (140/7 Racks)
Boxes (150/6 Racks)
Boxes (175/7 Racks)
Boxes (48/4 Racks)
Boxes (60/3 Racks)
Boxes (75/3 Racks)
Boxes (80/4 Racks)
Boxes (80/5 Racks)
For Use With (Equipment):
Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.)
Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series
HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.)
HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)
Thermo Scientific TDE Series (14.9 cu.ft.)
Thermo Scientific TSX Series (33.5 cu.ft.)
Thermo Scientific TSX and TDE Series (19 cu.ft.)
Thermo Scientific TSX and TDE Series (24.1 cu.ft.)
Thermo Scientific TSX and TDE Series (28.8 cu.ft.)
No. of Racks:
3
4
5
6
7
missing translation for 'unitSize'
Each
Description
Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.
Features
- Stainless steel racks
- Boxes
- Cell dividers
Warranty varies by country. Please contact us for details.
Specifications
Specifications
| Cell Dividers | 100 |
| Product Type | Shelf Kit |
| Description | Shelf Kit |
| Color | White |
| Holds | Boxes (60/3 Racks) |
| Material | Stainless Steel |
| Shape | Square |
| Shelves | 5 |
| For Use With (Equipment) | Thermo Scientific TDE Series (14.9 cu.ft.) |
| No. of Racks | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction