missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, 8mm, Amber Glass, PE plug
Description
- ND8
- Glass
- Amber
- 1mL
- Plug
- Sstar-shaped diaphragm
- Polyethylene
- Transparent
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Amber | |
Glass | |
100 | |
Hydrolytic Glass (Class I) | |
No |
8.2 mm | |
1.4 mL | |
40 mm | |
8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Shell Vial Kit, 8mm, Amber Glass, PE plug >
Spot an opportunity for improvement?Share a Content Correction