missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Short Form Measuring Jugs
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Graduations:
25mL
50mL
250mL
Description
- Permanent molded graduations provide clarity and reproducibility
- Autoclavable at 121°C
- Highly translucent, particularly when filled with liquid
- Thumb grip on handle creates stability and no-drip spout minimizes spillage when pouring liquids
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Color | Translucent |
Form | Short |
Material | Polypropylene |
Graduations | 50mL |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 165 mm |
Diameter (Metric) | 145 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polypropylene Short Form Measuring Jugs >
Spot an opportunity for improvement?Share a Content Correction