missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA 4561 Nitrile Knit Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- The sponge nitrile palm coating provides a strong grip, even in wet or greasy environments.
- The seamless knit reduces irritation, and its elasticated, form-fitting design keeps dirt out.
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Yellow, Black |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile, Kevlar |
Product Type | Cut-resistant Gloves |
Size | Small |
Gender | Unisex |
Glove Cuff Style | Knit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction