missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHP-200 Series Large Capacity Digital Stirring Hotplate
Simple and economical Hotplates with digital stirring capabilities.
970.00 € - 1075.00 €
Specifications
Voltage | 230 V |
---|---|
Size | 30 x 30 cm |
Type | Stirring Hotplate |
Shape | Square |
Max. Sample Load | 15 L |
Product Code | Brand | Dimensions (LxWxH) | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxWxH) | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
17772529
|
Cole-Parmer™
04807-76 |
37.5 x 31 x 10.5 cm | 0°C to 450°C | Ceramic |
1075.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17782529
|
Cole-Parmer™
04807-78 |
37.5 x 31 x 12.5 cm | 0°C to 300°C | Aluminum Alloy |
970.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Compact, space-saving design suits even cluttered laboratories
- Powerful magnets provide strong stirring action up to 2000 rpm
- Capable of mixing large volumes up to 15 L*
- Flashing light warns when top plate is hot, while safety circuit protects against overheating
- All models include an integral fitting for attaching a support rod
- Feature either coated aluminum top plate for rapid heating and better temperature uniformity or chemically resistant glass ceramic that stays cool around the edges to help prevent burns
- 'Hot' warning light will flash whenever plate temperature is above 50°C, even when hotplate is turned off (lasts up to 30 min without power)
Specifications
230 V | |
Stirring Hotplate | |
15 L | |
1 | |
100 to 1500 rpm | |
CE, UKCA |
30 x 30 cm | |
Square | |
EU/UK | |
15 L | |
3 Years | |
Digital |
Based on water contained in a 20 L glass bottom flask.