missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHP-400 Series Premium Digital Stirring Hotplate

The SHP-400 Series Premium Digital Stirring Hotplate provides accurate stirring and heating with an advanced control algorithm.

Brand:  Cole-Parmer™ 04806-81

 View more versions of this product

Product Code. 16351766

  • 1430.00 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Full-color TFT screen displays set and actual temperature and speed simultaneously.
  • Pt100 temperature probe provides sample temperature control.
  • Easily create single and multi-stage programs to save time.
  • Hot warning light flashes when plate temperature is above 50 °C, even if unit is unplugged.
  • Durable front panel resists spills and chemicals.
  • BioCote™ antimicrobial protection is built in for a cleaner, more hygienic product.
  • Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital stirring Hotplates offer precise stirring speed and temperature control.
  • Powerful magnets provide consistent stirring speeds to 2000 rpm and the ability to mix large volumes up to 15 L.
  • The simple body design allows spillages to be easily deflected from the user.
  • Front control panel resists spills and the glass is chemically toughened for extra resilience.
  • In addition, units feature BioCote™ antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.
  • Premium interface models offer a full-color 4 in. TFT screen which simultaneously displays target settings and the actual temperature and stirring speed.
  • An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate.
  • An audible alert sounds when the set temperature has been reached.
  • Individual time, temperature, and speed profiles can be created and saved to the unit, allowing for fast setup of complicated experimental procedures.
  • Built-in connectivity allows the unit to be updated in the field when new firmware versions are available.
  • For accurate sample temperature control to within ±1 °C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.
Specifications

Specifications

Ceramic
Blue
Blue Powder-Coated Metal
Digital
6 x 6 in.
Ambient to 450°C
50/60 Hz
30 cm
500 W
Square
15 L
230 V
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug
230 VAC, 50/60 Hz
11.813 in.
9.3 cm
3 in.
18 cm
7 in.
Stirring Hotplate
1
50 to 2000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers