Learn More
Cole-Parmer™ SI-200 Series Stuart™ Microplate Shaking Incubator
The SI-200 Series Stuart™ Microplate Shaking Incubator is specifically designed to mix small volumes of liquid in a temperature-controlled environment.
Brand: Cole-Parmer™ 79520-10
3193.26 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 04
Additional Details : Weight : 22.50000kg
Description
- Microprocessor controlled shaking speed ensures accuracy.
- High shaking speed up to 1250 rpm.
- 1.5 mm diameter orbit is ideal for microplates and microtubes.
- Easily set and view temperature and speed on the digital display.
- Unique retractable platform offers easy loading and unloading.
- These microplate shaking incubators combine high speed with tiny orbit to create the vibrational shaking action required for small sample volumes.
- All models feature a timer which can be set from 1 second to 9 days.
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
- The retractable platform securely locks in place during operation.
- A nonslip mat ensures microplates stay securely on the platform even while shaking at high speeds.
- Order tube racks to accommodate various size microtubes.
- Holds 4 x microtitre plates or 2 x micro tube racks.
- A stainless steel water tray provides up to 80% humidity to prevent sample damage.
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
- Order model 79520-12 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications
16 mm | |
230 V, 50 Hz, 250 W | |
7°C to 60°C | |
4 x Microtitre Plates or 2 x Micro Tube Racks | |
44.6°F to 140°F | |
1 ft. | |
300 mm | |
0.6 ft. | |
190 mm | |
30 cm | |
30.7 cm | |
SI505 | |
Cell Culture Applications | |
4 |
250 to 1250 rpm | |
230 V | |
250 W | |
Shaking Incubator | |
50 Hz | |
405 mm | |
30 x 30.7 x 19 cm | |
19 cm | |
1 ft. | |
1 ft. | |
307 mm | |
Digital | |
Microplates |