missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SI-200 Series Stuart™ Microplate Shaking Incubator
The SI-200 Series Stuart™ Microplate Shaking Incubator is specifically designed to mix small volumes of liquid in a temperature-controlled environment.
3595.00 € - 3770.00 €
Specifications
Orbit | 16 mm |
---|---|
Speed Range | 250 to 1250 rpm |
Electrical Requirements | 230 V, 50 Hz, 250 W |
Voltage | 230 V |
Temperature Range (Metric) | 7°C to 60°C |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11986458
|
Cole-Parmer™
79520-10 |
SI505 |
3595.00 €
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
15837894
|
Cole-Parmer™
79520-12 |
SI505/IQOQ |
3770.00 €
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
Description
- Microprocessor controlled shaking speed ensures accuracy.
- High shaking speed up to 1250 rpm.
- 1.5 mm diameter orbit is ideal for microplates and microtubes.
- Easily set and view temperature and speed on the digital display.
- Unique retractable platform offers easy loading and unloading.
- These microplate shaking incubators combine high speed with tiny orbit to create the vibrational shaking action required for small sample volumes.
- All models feature a timer which can be set from 1 second to 9 days.
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
- The retractable platform securely locks in place during operation.
- A nonslip mat ensures microplates stay securely on the platform even while shaking at high speeds.
- Order tube racks to accommodate various size microtubes.
- Holds 4 x microtitre plates or 2 x micro tube racks.
- A stainless steel water tray provides up to 80% humidity to prevent sample damage.
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
- Order model 79520-12 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications
16 mm | |
230 V, 50 Hz, 250 W | |
7°C to 60°C | |
Shaking Incubator | |
50 Hz | |
0.6 ft. | |
1 ft. | |
1 ft. | |
Digital | |
Microplates |
250 to 1250 rpm | |
230 V | |
4 x Microtitre Plates or 2 x Micro Tube Racks | |
44.6°F to 140°F | |
30 x 30.7 x 19 cm | |
19 cm | |
30 cm | |
30.7 cm | |
Cell Culture Applications | |
4 |