missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 400

Use this sieve shaker in research & development, quality control of raw materials, interim and finished products as well as in production monitoring. Retsch™ Sieve Shaker AS 400 is used for the sieving of dry goods with test sieves of a diameter up to 400mm.

Brand:  RETSCH 30.022.0001

Product Code. 10572072

  • 7985.00 € / Each
Estimated Shipment: 23-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sieving with circular sieving motion according to DIN 53477
  • Excellent separation efficiency even with short sieving times
  • Sieve stack up to 510 mm height
  • Free digital adjustment of all process parameters (time, speed or sieve acceleration, interval)
  • Memory for up to 9 SOPs
  • Interval operation
  • Optional software EasySieve for control through RS232 serial interface, easy evaluation and documentation of results
  • Fulfills all criteria for measuring equipment related to ISO 9001
  • Maintenance-free
  • Easy operation, ergonomic design
Specifications

Specifications

15 kg
230 V
50 Hz
260 mm
230 V, 50 Hz
Sieve Shaker
507 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RETSCH Sieve Shaker AS 400 > Depth: 507mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.