missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Signal Boxes
Monitor two filling levels at once. Ideal for integration into lab furniture with SymLine™ Built-in Signal Box.
384.00 € - 2525.00 €
Product Code | Brand | Includes | Length (Metric) | Product Type | Plug Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Length (Metric) | Product Type | Plug Type | Price | Quantity & Availability | ||
17803520
|
SymLine™
108119 |
T1 with 1 Sensor Input and 1 Potential-free Output | 55 mm | Signalbox T1 | US-style | N/A | |||
15955801
|
SymLine™
108122 |
T1 with 1 Sensor Input and 1 Potential-free Output | 55 mm | Signalbox T1 | UK-style | N/A | |||
15447864
|
SymLine™
108087 |
T1 with 1 Sensor Input and 1 Potential-free Output | 55 mm | Signalbox T1 | EU-style |
450.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
17853520
|
SymLine™
108159 |
Disc Sensor, T1, Alarm at Empty State, 3 m Signal Cable, 2 m Hook and Loop Fastener | 3 m | Signalbox T1 | US-style | N/A | |||
17843520
|
SymLine™
108158 |
Disc Sensor, T1, Alarm at Full State, 3 m Signal Cable, 2 m Hook and Loop Fastener | 3 m | Signalbox T1 | US-style | N/A | |||
15302352
|
SymLine™
108125 |
Disc Sensor, T1, Alarm at Full State, AC Adapter, 3 m Signal Cable, 2 m Hook and Loop Fastener | 3 m | Signalbox T1 | EU-style |
835.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||
17873520
|
SymLine™
108161 |
Disc Sensor Set, T1, Alarm at Empty State, 3 m Signal Cable, 2 m Hook and Loop Fastener | 3 m | Signalbox T1 | UK-style | N/A | |||
17833520
|
SymLine™
108157 |
Disc Sensor Set, T1, Alarm at Empty State | 86 mm | Signalbox T1 | EU-style |
835.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
17863520
|
SymLine™
108160 |
Disc Sensor Set, T1, Alarm at Full State, 3 m Signal Cable, 2 m Hook and Loop Fastener | 3 m | Signalbox T1 | UK-style | N/A | |||
17813520
|
SymLine™
108121 |
T5 with 5 Sensor Inputs and 6 Potential-free Outputs | 55 mm | Signalbox T5 | US-style | N/A | |||
15965801
|
SymLine™
108124 |
T5 with 5 Sensor Inputs and 6 Potential-free Outputs | 55 mm | Signalbox T5 | UK-style | N/A | |||
15290264
|
SymLine™
108088 |
T5 with 5 Sensor Inputs and 6 Potential-free Outputs | 55 mm | Signalbox T5 | EU-style |
925.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||
17813530
|
SymLine™
117988 |
T5 with 5 Disc Fill Level Sensors, 5 x 3 m Signal Cables, 5 x 2 m Hook and Loop Fasteners | 3 m | Signalbox T5 | EU-style |
2525.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
Description
- Clever way to change disposal container without interrupting the inflow
- LEDs and acoustic buzzer warn you before filling level of collection containers reaches critical height
- When container is changed, alert can be muted via new touchpad
Specifications
180 x 105 x 55 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title