Learn More
Thermo Scientific™ Silanized Disposable Culture Tubes
Save time and minimize waste costs when performing quantitative analysis or storing materials with these ready-to-use, silanized disposable culture tubes.
373.00 € - 892.00 €
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Type 1) |
Disposable | Single-use |
Product Type | Culture Tube |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Quantity | Price | Quantity & Availability | |||
15213936
|
Thermo Scientific™
CTS-1275 |
8 mL | 12 mm | 1000 |
373.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15369531
|
Thermo Scientific™
CTS-13100 |
13 mL | 13 mm | 1000 |
554.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15382646
|
Thermo Scientific™
CTS-16125-2 |
20 mL | 15.75 mm | 250/Pk., 1000/Cs. |
491.00 €
Pack of 1000 |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||
15280669
|
Thermo Scientific™
STT-16100-S |
20 mL | 14.3 mm | 250/Pk., 1000/Cs. |
892.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||
Description
Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.
Ordering Information:
Case of 1000
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware
Specifications
Clear | |
Borosilicate Glass (Type 1) | |
Single-use | |
Culture Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.