missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ AR-Glas™ Schilling Pattern Automatic Burette with Reservoir Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
Description
- Filling tube: PVC
- Discharge tube: Silicone
- Reservoir bottle: LDPE
- Base: PE-HD
- Fitting, grey: Polyamide
- Micrometer screw: brass/PP
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 25 mL |
| Graduations | 0.1 mL |
| Includes | 1000 mL bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur