missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Automatic Burette with PTFE Stockcock
SILBERBRAND Automatic Burette equipped with an i-stopcock and lateral stopcock.
271.00 € - 395.00 €
Specifications
Capacity (Metric) | 25 mL |
---|---|
Graduations | 0.1 mL |
Stopcock | i-stopcock, amber lateral stopcock, PTFE |
Warranty | 12 months |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10471141
|
BRAND™
22332 |
2000 mL bottle | N/A | ||||||
10663012
|
BRAND™
22336 |
Without bottle |
395.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Error limits according to class B, DIN EN ISO 385
- Interchangeable keys
- Calibrated to deliver (TD, Ex)
- With glass-key in the titration and intermediate stopcock
- Automatic zeroing
- Intermediate stopcock to recirculate residual liquid
Specifications
25 mL | |
0.1 mL | |
i-stopcock, amber lateral stopcock, PTFE | |
12 months |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title