missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SilberBrand™ Boro 3.3 Compact-Burette Tube

Economy class B burette with removable PTFE stopcock and PP tip

Brand:  BRAND™ 10014

 View more versions of this product

Product Code. 17480124

  • 84.55 € / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Error limits according to class B, DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Error Limit: 0.10 mL
    Borosilicate Glass
    2
    50 mL
    Class B
    50 mL
    0.1 mL
    Removable PTFE Stopcock and PP Tip
    Compact Buret
    DIN EN ISO 385
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers