missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Amber Borosilicate Glass Automatic Burette
Includes intermediate stopcock with PTFE key. BRAND™ SILBERBRAND™ Amber Glass Automatic Burette is calibrated to deliver.
Brand: BRAND™ 22338
333.11 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Borosilicate glass 5.4
- Pellet pattern
- Error limits according to Class B, DIN EN ISO 385
- Interchangeable keys
- Calibrated to deliver (TD, Ex)
- With glass-key in the titration and intermediate stopcock to recirculate residual liquid
- Automatic zeroing
Specifications
Amber | |
Titration Stopcock With PTFE Key or STJ Glass Stopcock | |
0.1 mL | |
Amber | |
±0.1 mL | |
Class B |
50 mL | |
Borosilicate Glass | |
Glass Bottle | |
PTFE Key | |
Automatic Buret | |
DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction