missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette
Includes needle-valve stopcock and PTFE spindle. BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette is calibrated to deliver.
246.00 €
Specifications
For Use With (Equipment) | Bottle, Needle-Valve, Stopcock |
---|---|
Material | Borosilicate Glass |
Includes | Schellbach Stripe |
Stopcock Material | PTFE |
Type | Automatic Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10778621
|
BRAND™
21912 |
25 mL |
246.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10612632
|
BRAND™
21913 |
50 mL |
246.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Borosilicate glass (Boro 3.3) construction
- Automatic burette
- Pellet pattern
- Without intermediate stopcock
- Without bottle
- Class B
- Schellbach stripe
- Includes lateral needle-valve stopcock with PTFE-key
- Graduations in black
Specifications
Bottle, Needle-Valve, Stopcock | |
Schellbach Stripe | |
Automatic Buret | |
DIN EN ISO 385 |
Borosilicate Glass | |
PTFE | |
Class B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title