missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Burette with Lateral Stopcock
Class B SILBERBRAND Burette with a black Schellbach stripe includes a lateral stopcock and PTFE spindle.
Brand: BRAND™ 13566
180.92 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Calibrated to deliver (TD, Ex)
- Black Schellbach stripe
- Interchangeable needle-valve and glass key
Specifications
25 mL | |
Borosilicate Glass (3.3) | |
Black Schellbach Stripe, PTFE Spindle | |
Class B |
86.9 cm | |
0.05 mL | |
Lateral | |
DIN EN ISO 385 |