missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Compact Automatic Burette with Schellbach Stripe
Compact Automatic Burette designed to be fast to dismantle and easy to clean.
134.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Graduations | 0.1 mL |
Includes | Black Schellbach Stripe, 1000 mL LDPE Bottle |
Stopcock | PTFE |
Warranty | 12 months |
Description
- Easy to repair
- All individual components are replaceable
- Detachable PTFE stopcock
- Calibrated to deliver (TD, Ex)
- Error limit according to class B, DIN EN ISO 385
Specifications
Borosilicate Glass (3.3) | |
Black Schellbach Stripe, 1000 mL LDPE Bottle | |
12 months | |
Class B |
0.1 mL | |
PTFE | |
Automatic Buret |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title