Learn More
BRAND™ SILBERBRAND™ Schilling Automatic Burette
Rough titration occurs by releasing the micrometer screw and using the press button. BRAND™ SILBERBRAND™ Schilling Automatic Burette includes PVC Filling tube, silicone discharge tube, and LDPE reservoir bottle.
Brand: BRAND™ 23755
82.27 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- AR-GLAS™ construction
- Error limits according to class B, DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Automatic zeroing
- Squeezing bottle allows rapid filling.
- Micrometer screw allows fine titration.
Materials:
- Filling tube: PVC
- Discharge tube: silicone,
- Reservoir bottle: PE-LD,
- Base: PE-HD,
- Fitting, grey: Polyamide,
- Micrometer screw: brass/PP.

Specifications
15 mL | |
0.1 mL | |
LDPE Reservoir Bottle, Schellbach Stripe, Silicone Dishcharge Tube, HDPE Base | |
Automatic Buret | |
DIN EN ISO 385 |
Borosilicate Glass | |
510 mm | |
±0.08 mL | |
Class B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.