missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders

Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders include a polypropylene or polyethylene stopper and hexagonal base.

Brand:  BRAND™ 33928

46.65 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10756831

  • 49.10 € / Pack of 2
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from borosilicate glass
  • Complies with DIN EN ISO 4788 standards.
  • Calibrated to contain (TC, In).
  • Includes a polypropylene or polyethylene stopper and hexagonal base.
  • Height measured without stopper.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Amber
Graduated Mixing Cylinder
DIN EN ISO 4788
50 mL
Batch Certificate, Polypropylene Stopper
Polypropylene
1 mL
To Contain
Round
Borosilicate Glass
B
220 mm
Amber Graduations
Polypropylene
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders > Capacity: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.