Learn More
BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna Class B Borosilicate Glass Tall Form Measuring Cylinder includes an integral spout prevents spillage while hexagonal glass base provides stability. Amber stain graduations allow easy volume assessment with opaque and light-colored liquids.
Brand: BRAND™ 31908
19.88 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Calibrated to contain (TC, In)
- Integral spout prevents spillage while pouring
- Hexagonal glass base provides stability
- Amber stain graduations allow easy volume assessment with opaque and light-colored liquids

Specifications
Amber stain graduations | |
To Contain | |
Round | |
B | |
±0.15 mL | |
Borosilicate Glass | |
0.2 mL | |
0.2mL |
Hexagonal | |
Amber | |
DIN EN ISO 4788 | |
140 mm | |
Graduated Measuring Cylinder | |
10 mL | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.