missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna Class B Borosilicate Glass Tall Form Measuring Cylinder includes an integral spout prevents spillage while hexagonal glass base provides stability. Amber stain graduations allow easy volume assessment with opaque and light-colored liquids.
Brand: BRAND™ 31928
20.86 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Calibrated to contain (TC, In)
- Integral spout prevents spillage while pouring
- Hexagonal glass base provides stability
- Amber stain graduations allow easy volume assessment with opaque and light-colored liquids

Specifications
Amber stain graduations | |
To Contain | |
Round | |
B | |
±0.8 mL | |
Borosilicate Glass | |
1 mL | |
1mL |
Hexagonal | |
Amber | |
DIN EN ISO 4788 | |
200 mm | |
Graduated Measuring Cylinder | |
50 mL | |
Autoclavable |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction