missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Silent 6-Wheel Dolly
Silent 6-Wheel Dolly allows increased mobility thanks to its exclusive design with 6 fixed wheels. The 2 central wheels are set back, making it easier to cross thresholds and mount doorsteps.
161.00 € - 202.00 €
Specifications
Type | Dolly |
---|---|
Holds | Containers and Crates |
Load Bearing Capacity (English) | 551 lb. |
Load Bearing Capacity (Metric) | 250 kg |
Material | ABS Plastic, Chrome-plated Steel |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17978531
|
Gilac™
G170327 |
Steel Shaft |
161.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17938791
|
Gilac™
G170317 |
Stainless Steel Shaft |
202.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Universal dolly on wheels.
- Increased mobility thanks to its exclusive design with 6 fixed wheels.
- The 2 central wheels are set back making it easier to cross thresholds and mount doorsteps.
- Load capacity: 250 kg.
- Pivots on central wheels for turning purposes.
- Dollies may be stacked when empty making it easier to transport them.
- Stainless steel axle recommended in humid environments (no damage to the bearings even in the presence of water).
- Machine washable.
- Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
- GILAC removable pulling bar available (as an option).
- ABS injected base with solid frame guaranteeing unrivalled durability.
- 100 mm PA wheels and rubber tires: quiet on all types of flooring, no vibrations, comfort of use, do not freeze cold rooms.
Specifications
Dolly | |
551 lb. | |
ABS Plastic, Chrome-plated Steel | |
Gray |
Containers and Crates | |
250 kg | |
100 mm |