missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silica gel, for column chromatography, Ultra Pur
Click to view available options
Quantity:
1 kg
5 kg
30 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Spezifikation
Particle Size | 40 to 60 μm |
Pore Size | 60 Å |
Quantity | 30 kg |
Type | Silica Gel |
Material | Silica Gel |
Sicherheit und Handhabung
Produktidentifikator
- Silica gel
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'