missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, for drying purposes, non-toxic grade, 3-6 mm, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
5 kg
25 kg
Packaging:
Fiber Drum
Plastic Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent, For column chromatography
Specifications
Specifications
Color | White to Yellow |
Physical Form | Solid |
pH | 5.5 to 8 |
Density | 620 to 800g/L |
Material | Silica Gel |
Quantity | 25 kg |
Moisture | Residual moisture (140°C): < 1% (typically) |
Merck Index | 15, 8632 |
Packaging | Fiber Drum |
Particle Size | Particle size analysis: typically sieve residue>5mm:ca 10%, passing through 2mm: ca 1% |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'