missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silicate solution for Ion Chromatography 1g/L, 1% NaOH matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Specifications
Concentration | 1g/L |
Quantity | 100 mL |
Solution Contains | H2O |
Safety and Handling
Product Identifier
- Single-component Standard Solution for Ion chromatography. Silicate 1000mg/l in NaOH 1% (A 041)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'