missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Silicon Conical Stoppers
Constructed of silicon to make these stoppers suitable for applications involving food. Kartell™ Silicon Conical Stoppers are availavle in a variety of sizes to plug a variety of holes.
15.90 € - 78.45 €
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Natural |
Material | Silicone |
Product Type | Tapered Stopper |
Shape | Conical |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10256911
|
Kartell™
0380300 |
Dia. Top/Bottom: 15/11mm |
17.45 €
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
10641122
|
Kartell™
0380400 |
Dia Top/Bottom: 16/12mm |
19.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10003041
|
Kartell™
0380600 |
Dia Top/Bottom: 20/14mm |
27.95 €
Pack of 10 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
10737672
|
Kartell™
0380900 |
Dia Top/Bottom: 30/21mm |
78.45 €
Pack of 10 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10524631
|
Kartell™
0380100 |
Dia Top/Bottom: 12/9mm |
15.90 €
Pack of 10 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Suitable for use in food and beverage industry
- Conical stopper
- Autoclavable
- Available in a variety of sizes
Specifications
Autoclavable | |
Silicone | |
Conical |
Natural | |
Tapered Stopper | |
1/Pk. |