missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Silicone Tubing for H2 Pump Head
For use with HF2 pump head
99.35 € - 121.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Overall Length (Metric) | 300 cm |
Gas Permeability | High |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Diameter (Metric) Outer | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Diameter (Metric) Outer | Color | Price | Quantity & Availability | ||
10665693
|
Gilson™
F117979 |
7 mm | 300mL/min. | 10 mm | Translucent Beige |
121.00 €
3m |
In Stock
Log in to see stock. |
||
10492982
|
Gilson™
F117977 |
5 mm | 148mL/min. | 8 mm | Translucent Beige |
121.00 €
3m |
In Stock
Log in to see stock. |
||
10521113
|
Gilson™
F117975 |
2.8 mm | 31mL/min. | 5 mm | Pink/White |
99.35 €
3m |
In Stock
Log in to see stock. |
||
10062062
|
Gilson™
F117976 |
4 mm | 105mL/min. | 6 mm | Translucent Beige |
121.00 €
3m |
In Stock
Log in to see stock. |
||
Description
- Silicone
Specifications
Autoclavable | |
300 cm | |
High |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title