missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific Rotational Silicone Viscosity Standards, Paragon Scientific™
Click to view available options
Viscosity:
10.12 mPa.s (25°C)
100.7 mPa.s (25°C)
100075 mPa.s (25°C)
1003 mPa.s (25°C)
12423 mPa.s (25°C)
251.5 mPa.s (25°C)
30036 mPa.s (25°C)
357.0 mPa.s (25°C)
4.988 mPa.s (25°C)
50.49 mPa.s (25°C)
503.9 mPa.s (25°C)
5034 mPa.s (25°C)
60139 mPa.s (25°C)
75.53 mPa.s (25°C)
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- 600mL of product supplied in a ready to use 'test in pack' container
- 1-year shelf life
- Ensures full compliance to international test method protocol
- Full traceability to National Standards
- Tamper evident security packaging
- Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle
- Safer working, less mess, less waste, higher throughput
Specifications
Specifications
Packaging | Test in pack container |
Quantity | 600 mL |
Color | Colorless |
Odor | Characteristic odor |
Viscosity | 4.988 mPa.s (25°C) |
Analyte or Component Names | Silicone fluid |
Physical Form | Liquid |
Nominal values quoted
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'