missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Silicone Seals
Click to view available options
For Use With (Equipment):
GL 18 screw thread
Specifications
Specifications
Diameter (Metric) | 16 mm |
For Use With (Equipment) | GL 18 screw thread |
Product Type | Seal |
Diameter (Metric) Inner | 10 mm |
Includes | PTFE cuff |
Material | Silicone |
Quantity | 10/Pk. |
Thread Size (Metric) | GL18 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction