missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silicone Stoppers

Product Code. p-8010387 Shop All Brand Products
Click to view available options
Diameter (Metric) Bottom:
12.5 mm
14 mm
17 mm
21 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10079620

Brand: BRAND™ 144330

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone construction with natural color. Prevents spillage while working in the lab.

  • Silicone rubber construction
  • Used to prevent inadvertant leaks and spills
  • Natural color
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 25 mm
Color Natural
Diameter (Metric) Bottom 17 mm
Diameter (Metric) Top 22 mm
Material Silicone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.