missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
16 mm
Unit Size:
1m
25m
Description
- Temperature range of -60°C to +200°C (short periods up to +260°C)
- Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
- Test for biocompatibility according to ISO 10993-1
- Durometer 60 Shore A
Specifications
Specifications
| Certifications/Compliance | BFR XV , FDA 177.2600 , DAB 10 , Ph Eur.2.Edition |
| Diameter (Metric) Inner | 4 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 1 mm |
| For Use With | Peristaltic Pumps |
| Min. Operating Temperature (Metric) | -60°C |
| Packaging Quantity | 1 Roll |
| Color | Transparent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction