missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Tubing

Product Code. 10485431
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
16 mm
Unit Size:
1m
25m
This item is not returnable. View return policy

Product Code. 10485431

Brand: Deutsch Neumann™ 3100711

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.

  • Temperature range of -60°C to +200°C (short periods up to +260°C)
  • Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
  • Test for biocompatibility according to ISO 10993-1
  • Durometer 60 Shore A

Specifications

Certifications/Compliance BFR XV, FDA CFR 21 177.2600, Europ.Pharmacopoeia
Diameter (Metric) Inner 7 mm
Material Silicone
Diameter (Metric) Outer 11 mm
Overall Length (Metric) 1 m
Thickness (Metric) 2 mm
For Use With Peristaltic Pumps
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 1 Roll
Color Transparent
Hardness 60 (Shore A ±5)
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.