missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Silo Drill
If bulk goods are transported over long distances (in trucks, railway goods wagons), separation may occur.Taking the sample just from the surface therefore leads to the wrong result.Representative samples from all layers of the silo can be taken with the SiloDrill.
928.00 € - 4590.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Capacity (Metric) | 400 mL |
Diameter (Metric) Outer Top | 40 mm |
Length (Metric) | 150 cm |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10535932
|
Buerkle™
5301-1000 |
Aluminum |
928.00 €
Each |
In Stock
Log in to see stock. |
|||||
10607055
|
Buerkle™
5301-2000 |
Stainless Steel (AISI 304) |
4590.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Representative samples from all layers of a storage or materials silo can be taken with the SiloDrill. The SiloDrill fits through most standard openings with a diameter of 90mm.- Standard length 150 cm, extendable in increments of 100 cm, max. 350 cm
- Sprung inner tube prevents jamming of coarse grains
- Scraper edge for cohesive substances
- Sturdy, removable T-handle
- Drill tip with drilling blades for easy boring
- Easy removal of the sample chamber, simple cleaning
Specifications
Autoclavable | |
400 mL | |
40 mm | |
150 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title