missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel StickProof Sampler

Features a conical inlet on the tip that allows the collection of either very small or larger quantities. Buerkle™ V4A Stainless Steel StickProof Sampler constructed in one piece without edges, grooves or crevices for perfect and easy cleaning.

544.00 € - 728.00 €

Specifications

Product Type Sampler
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Includes Clamp and hundred 120 x 170 mm Polyethylene sampling bags
Capacity (Metric) 50 mL
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10288080
View Documents
Buerkle™
5338-0410
410 mm
544.00 €
Each
In Stock
to see stock.
Add to basket
 
10137681
View Documents
Buerkle™
5338-1100
1100 mm
728.00 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Surface electro-polished
  • Various sample quantities up to approx. 50 ml
  • Incl. clamp and 100 PE sampling bags 120x170 mm
  • Sampler for powder in the pharma area, made of stainless steel AISI 316L, material 1.4404
  • Slender tip can be inserted easily and deeply in order to take the sample
  • Fasten the bag with a sturdy clamp
Specifications

Specifications

Sampler
Autoclavable
50 mL
ISTA standard
Stainless Steel (V4A)
Clamp and hundred 120 x 170 mm Polyethylene sampling bags
Electro-polished
25 mm
Videos
SDS
Documents

Documents

Product Certifications