Learn More
Thermo Scientific™ SilTite™ Ferrules
Thermo Scientific™ SilTite Ferrules are for use with capillary column connectors.
86.73 € - 89.96 €
Specifications
For Use With (Equipment) | Fused Silica Capillary GC Columns |
---|---|
Material | SilTite Metal |
Type | Ferrule |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12018049
|
Thermo Scientific™
290MF229 |
0.25 mm |
86.73 €
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
10025844
|
Thermo Scientific™
290MF230 |
0.32 mm |
89.96 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
11560964
|
Thermo Scientific™
290MF231 |
0.53 mm |
89.96 €
Pack of 10 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
Thermo Scientific™ SilTite Ferrules are for use with capillary column connectors.
Specifications
Fused Silica Capillary GC Columns | |
SilTite Metal | |
Ferrule |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.