missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Sample Tubes with External Threads without Caps- Ungraduated
Smooth and uniform inner surface with reduced risk of contamination
Specifications
Closure Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Material | Polypropylene |
Sterility | Non-sterile |
Description
- Made of polypropylene
- Can be autoclaved at upto 121°C in upright position with caps loosened
- Height of tube is with cap
- Available in choice of self standing or with round bottom
- Caps sold separately
- Round bottom tubes can be can be centrifuged up to 17,000g
Specifications
Polypropylene | |
Screw Cap | |
Non-sterile | |
External thread |
Autoclavable | |
Polypropylene | |
Storage and transportation of biological materials |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title