missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Single Burette Stand
Use these stands for a variety of applications. S Murray™ Single Burette Stands feature interchangeable components. Burette clamps have lined jaws and funnel holders are slotted.
Brand: S Murray™ L326/01
This item is not returnable.
View return policy
Description
- Hardwood
- Base: 205mm x 110mm
- Rods are 460mm x 16mm (dia).
- Fitted funnel holders with a plastic screw and rubber feet on base
Specifications
Wood, Hardwood | |
Buret Stand | |
205 mm | |
460 mm |
Plastic Screw | |
16 mm | |
110 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction