missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single cutting station, cutting width 1000mm, roll weight 200kg

Brand:  Manutan A016029

Encompass_Preferred

Product Code. 12847548

  • 1131.11 € / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

An ergonomic packaging station especially suitable for lightweight film and corrugated board. Safe bi-directional cutting with adjustable take off height and roller bearing spindle. Each system is supplied with two cartridges, one circular blade, one flat blade. Ergonomically designed cutter cartridge easily replaced in a single operation.
  • Single cutting station with one roll
  • Cutting width: 1000mm
  • Roll weight: 200kg
  • Dimensions (H x W x D): 1060mm x 1340mm x 970mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers